Ins Bent, Needle Nose Pliers, 6-1/4", Number of Pieces: 1

  • Mfr # VDE 8132 AB-160 H

  • Zoro # G9063470


product price:  $67.99
/ea

Key Features

Overall Length
160mm
Material
Steel
Handle Type
VDE Insulating Sleeves
Features
VDE Bent Nose Telephone Pliers With VDE Insulating Sleeves, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 8132 AB-160 H
Zoro #
G9063470
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
160mm

Details

Item
Ins Bent,Needle Nose Pliers,6-1/4"
Material
Steel
Handle Type
VDE Insulating Sleeves
Features
VDE Bent Nose Telephone Pliers With VDE Insulating Sleeves, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Number of Pieces
1
Insulated / Uninsulated
Insulated

Description

Ins Bent,Needle Nose Pliers,6-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.