
Ins Bent, Needle Nose Pliers, 8", Overall Length: 200mm
Mfr # VDE 8132 AB-200
Zoro # G9063507
product price: $55.69
/eaKey Features
Overall Length
200mm
Material
Steel
Handle Type
VDE Dipped Insulation
Features
VDE Telephone Pliers With VDE Dipped Insulation, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 8132 AB-200
Zoro #
G9063507
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
200mm
Details
Item
Ins Bent,Needle Nose Pliers,8"
Material
Steel
Handle Type
VDE Dipped Insulation
Features
VDE Telephone Pliers With VDE Dipped Insulation, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Insulated / Uninsulated
Insulated
Description
Ins Bent,Needle Nose Pliers,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.