Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ins. Power Combination Pliers, 7-7/8"

  • Mfr # VDE 8250-200 H

  • Zoro # G9064286


product price: $38.39
/ea

Key Features

Overall Length
200mm
Material
Hardened and Tempered Steel
Handle Type
VDE Insulating Sleeves
Features
Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC; To Cut all Wire Types Including Piano Wire, 1.6 mm
Jaw Length
39.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 8250-200 H
Zoro #
G9064286
UPC #
04010886816073
Country of Origin
Austria

Dimensions

Overall Length
200mm
Jaw Length
39.5mm
Jaw Width
27mm

Details

Item
Ins. Power Combination Pliers,7-7/8"
Material
Hardened and Tempered Steel
Handle Type
VDE Insulating Sleeves
Features
Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC; To Cut all Wire Types Including Piano Wire, 1.6 mm
Voltage Rating
1000V
Finish
Chrome plated
Insulated/Uninsulated
Insulated

Description

Ins. Power Combination Pliers,7-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.