Zoro Homepage

Ins. Power Combination Pliers, 7-7/8"

  • Mfr # VDE 8250-200

  • Zoro # G9064189


product price: $45.19
/ea

Key Features

Overall Length
200mm
Material
Hardened and Tempered Steel
Handle Type
VDE Dipped
Features
Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC; To Cut all Wire Types Including Piano Wire, 1.6 mm; Two-Ply Check-Tool Insulation
Jaw Length
39mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 8250-200
Zoro #
G9064189
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
200mm
Jaw Length
39mm
Jaw Width
27mm

Details

Item
Ins. Power Combination Pliers,7-7/8"
Material
Hardened and Tempered Steel
Handle Type
VDE Dipped
Features
Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC; To Cut all Wire Types Including Piano Wire, 1.6 mm; Two-Ply Check-Tool Insulation
Insulated/Uninsulated
Insulated
Finish
Chrome plated
Voltage Rating
1000V

Description

Ins. Power Combination Pliers,7-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.