
Ins Stripping Plies, 6-1/4", AWG 18-10, Handle Type: VDE Dipped
Mfr # VDE 8098-160
Zoro # G9063218
product price: $37.15
/eaKey Features
Material
Hardened and Tempered Steel
Handle Type
VDE Dipped
Finish
Chrome plated
Voltage Rating
1000V
Insulated/Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 8098-160
Zoro #
G9063218
UPC #
-
Country of Origin
Austria
Details
Item
Ins Stripping Plies,6-1/4",AWG 18-10
Material
Hardened and Tempered Steel
Handle Type
VDE Dipped
Finish
Chrome plated
Voltage Rating
1000V
Insulated/Uninsulated
Insulated
Description
Ins Stripping Plies,6-1/4",AWG 18-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.