Shop GEDORE
See all product information
Create Account
Insert Holder, 1/2 in, 10 Pieces
- Mfr # R20940006
- Zoro # G716584464
product price:Â
$
11.69
/ea
Key Features
Standards
Reach Compliant
Insulated
No
Width
26 mm
Overall Width
120 mm
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20940006
- Zoro #
- G716584464
- UPC #
- 04060833000192
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 26 mm
- Overall Width
- 120 mm
- Length
- 75 mm
- Overall Height
- 23 mm
- Drive Size
- 1/2 in
Details
- Item
- Insert Holder,1/2 in,10 Pieces
- Standards
- Reach Compliant
- Insulated
- No
- Number of Pieces
- 1
Description
Insert Holder,1/2 in,10 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.