Shop GEDORE
See all product information
Create Account
Insert Holder, 1/4 in, 10 Pieces
- Mfr # R20940004
- Zoro # G016584515
product price:Â
$
12.19
/ea
Key Features
Length
80 mm
Drive Size
1/4 in
Number of Pieces
1
Overall Height
18.5 mm
Overall Width
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20940004
- Zoro #
- G016584515
- UPC #
- 04060833000178
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 80 mm
- Drive Size
- 1/4 in
- Overall Height
- 18.5 mm
- Overall Width
- 80 mm
- Width
- 26 mm
Details
- Item
- Insert Holder,1/4 in,10 Pieces
- Number of Pieces
- 1
- Standards
- Reach Compliant
- Insulated
- No
Description
Insert Holder,1/4 in,10 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.