Shop GEDORE
See all product information
Create Account
Insert Holder, 3/8 in, 10 Pieces
- Mfr # R20940005
- Zoro # G716584419
product price:Â
$
12.15
/ea
Key Features
Overall Width
80 mm
Overall Height
20.5 mm
Width
26 mm
Number of Pieces
1
Standards
Reach Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R20940005
- Zoro #
- G716584419
- UPC #
- 04060833000185
- Country of Origin
- Taiwan, Province of China
- Item
- Insert Holder,3/8 in,10 Pieces
- Number of Pieces
- 1
- Standards
- Reach Compliant
- Insulated
- No
Dimensions
- Overall Width
- 80 mm
- Overall Height
- 20.5 mm
- Width
- 26 mm
- Drive Size
- 3/8 in
- Length
- 80 mm
Description
Insert Holder,3/8 in,10 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.