Zoro Homepage

Insulated Box End Wrench, 14mm

  • Mfr # VDE 2 E 14

  • Zoro # G9053409


product price: $35.59
/ea

Key Features

Material
Vanadium Steel 31CrV3
Finish
VDE Insulated
Overall Length
210mm
Size
14mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2 E 14
Zoro #
G9053409
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
210mm
Size
14mm

Details

Item
Insulated Box End Wrench,14mm
Material
Vanadium Steel 31CrV3
Finish
VDE Insulated
SAE or Metric
Metric
Features
VDE Insulation up to 1000 V, According to EN 60900/IEC 60900, Two-Ply Check-Tool Insulation

Description

Insulated Box End Wrench,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.