
Insulated Box End Wrench, 24mm
Mfr # VDE 2 E 24
Zoro # G9053488
product price: $39.99
/eaKey Features
Material
Vanadium Steel 31CrV3
Finish
VDE Insulated
Overall Length
280mm
Size
24mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VDE 2 E 24
Zoro #
G9053488
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
280mm
Size
24mm
Details
Item
Insulated Box End Wrench,24mm
Material
Vanadium Steel 31CrV3
Finish
VDE Insulated
SAE or Metric
Metric
Features
VDE Insulation up to 1000 V, According to EN 60900/IEC 60900, Two-Ply Check-Tool Insulation
Description
Insulated Box End Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.