Zoro Homepage

Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves

  • Mfr # VDE 8314-140 H

  • Zoro # G9064636


product price: $32.35
/ea

Key Features

Overall Length
140mm
Material
Hardened and Tempered Steel
Handle Type
VDE Insulating Sleeves
Features
Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Medium-Hard Wire, 1.6 mm; Two-Ply Check-Tool Insulation
Jaw Length
18.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 8314-140 H
Zoro #
G9064636
UPC #
04010886816080
Country of Origin
Austria

Dimensions

Overall Length
140mm
Jaw Length
18.5mm
Jaw Width
18.5mm

Details

Item
Insulated Diagonal Cutter,5-1/2"
Material
Hardened and Tempered Steel
Handle Type
VDE Insulating Sleeves
Features
Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Medium-Hard Wire, 1.6 mm; Two-Ply Check-Tool Insulation
Finish
Chrome plated
Insulated/Uninsulated
Insulated
Voltage Rating
1000V

Description

Insulated Diagonal Cutter,5-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.