Zoro Homepage

Insulated Diagonal Cutter, 7"

  • Mfr # VDE 8314-180 H

  • Zoro # G9064706


product price: $35.75
/ea

Key Features

Overall Length
180mm
Material
Hardened and Tempered Steel
Handle Type
VDE Insulating Sleeves
Features
Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Medium-Hard Wire, 1.6 mm; Two-Ply Check-Tool Insulation
Jaw Length
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 8314-180 H
Zoro #
G9064706
UPC #
04010886945193
Country of Origin
Austria

Dimensions

Overall Length
180mm
Jaw Length
25mm
Jaw Width
26mm

Details

Item
Insulated Diagonal Cutter,7"
Material
Hardened and Tempered Steel
Handle Type
VDE Insulating Sleeves
Features
Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Medium-Hard Wire, 1.6 mm; Two-Ply Check-Tool Insulation
Insulated/Uninsulated
Insulated
Finish
Chrome plated
Voltage Rating
1000V

Description

Insulated Diagonal Cutter,7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.