Insulated, Needle Nose Pliers, 6-1/4"
Mfr # VDE 8132-160 H
Zoro # G9063376
product price: $36.79
/eaKey Features
Overall Length
160mm
Material
Steel
Handle Type
VDE Dipped Insulation
Features
VDE Telephone Pliers With VDE Dipped Insulation, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 8132-160 H
Zoro #
G9063376
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
160mm
Details
Item
Insulated,Needle Nose Pliers,6-1/4"
Material
Steel
Handle Type
VDE Dipped Insulation
Features
VDE Telephone Pliers With VDE Dipped Insulation, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Insulated / Uninsulated
Insulated
Description
Insulated,Needle Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.