Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Open Ended Wrench, 17mm

  • Mfr # VDE 894 17

  • Zoro # G9060600


product price: $27.49
/ea

Key Features

Finish
VDE Insulated
Overall Length
160mm
Head Size
17mm
Head Offset Angle
15°
Features
Safe Working in High-Voltage Areas, Up to 1000 V AC, Up to 1500 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 894 17
Zoro #
G9060600
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160mm
Head Size
17mm

Details

Item
Insulated Open Ended Wrench,17mm
Finish
VDE Insulated
Head Offset Angle
15°
Features
Safe Working in High-Voltage Areas, Up to 1000 V AC, Up to 1500 V DC
Measurement Type
Metric

Description

Insulated Open Ended Wrench,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.