Zoro Homepage

Insulated Ratchet 1/2" In Dr., 10-1/2" L

  • Mfr # VDE 1993 U

  • Zoro # G9061267


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
270mm
SAE or Metric
SAE
Wrench Style
Reversible Ratchet
Material
Chrome Vanadium Steel
Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 1993 U
Zoro #
G9061267
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Length
270mm
Drive Size
1/2"

Details

SAE or Metric
SAE
Wrench Style
Reversible Ratchet
Material
Chrome Vanadium Steel
Item
Insulated Ratchet 1/2" In Dr.,10-1/2" L

Description

Insulated Ratchet 1/2 In. In Dr.,10-1/2 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.