Insulated Round Nose Pliers, 6-1/4", Overall Length: 160mm
Mfr # VDE 8122-160 H
Zoro # G9063358
product price:Â $57.69
/eaKey Features
Overall Length
160mm
Material
Steel
Handle Type
VDE Insulating Sleeves
Features
VDE Round Nose Pliers; Long, Round Jaws and Serrated Gripping Surfaces
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VDE 8122-160 H
Zoro #
G9063358
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
160mm
Details
Item
Insulated Round Nose Pliers,6-1/4"
Material
Steel
Handle Type
VDE Insulating Sleeves
Features
VDE Round Nose Pliers; Long, Round Jaws and Serrated Gripping Surfaces
Insulated / Uninsulated
Insulated
Description
Insulated Round Nose Pliers,6-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.