Zoro Homepage

Insulated Screwdriver, 4mm 4mm x 0.8mm 100mm

  • Mfr # VDE 2172 4

  • Zoro # G9062028


product price: $10.45
/ea

Key Features

Tip Size
4mm x 0.8mm
Tip Style
Slotted
Shank Length
100mm
Overall Length
185mm
Finish
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2172 4
Zoro #
G9062028
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
4mm x 0.8mm
Shank Length
100mm
Overall Length
185mm

Details

Item
Insulated Screwdriver,4mm
Tip Style
Slotted
Finish
Insulated
Handle Material
Ergonomic 3-Component
SAE or Metric
Metric
Number of Pieces
1
Features
Handle Type
Power-Grip with Hanging Hole
Shank Material
Molybdenum-Vanadium Tempered Steel

Description

Insulated Screwdriver,4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.