Zoro Homepage

Insulated Screwdriver, 6.5mm 6.5mm x 1.2mm 150mm

  • Mfr # VDE 2172 6,5

  • Zoro # G9062037


product price: $10.95
/ea

Key Features

Tip Size
6.5mm x 1.2mm
Tip Style
Slotted
Shank Length
150mm
Overall Length
260mm
Finish
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2172 6,5
Zoro #
G9062037
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
6.5mm x 1.2mm
Shank Length
150mm
Overall Length
260mm

Details

Item
Insulated Screwdriver,6.5mm
Tip Style
Slotted
Finish
Insulated
Handle Material
Ergonomic 3-Component
Features
Individually Tested, VDE Insulation Upto1000 V,Acc. to EN 60900/IEC 60900, Fully Insulated Blade; 3-Component Handles Power-Grip 3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; Ultra-Small Blade Diameter Yet with Full Mechanical and Electrical Safety; No Problems in Reaching Screws Deeply Embedded in Screw Shafts
Handle Type
Power-Grip with Hanging Hole
Number of Pieces
1
Shank Material
Molybdenum-Vanadium Tempered Steel
SAE or Metric
Metric

Description

Insulated Screwdriver,6.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.