Zoro Homepage

Insulated Screwdriver, Phillips, 0x5-2/3" Phillips #0

  • Mfr # VDE 2160 PH 0

  • Zoro # G9061641


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Tip Size
#0
Shank Length
60mm
Overall Length
145mm
Finish
Insulated
Handle Material
Ergonomic 3-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2160 PH 0
Zoro #
G9061641
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
#0
Shank Length
60mm
Overall Length
145mm

Details

Item
Insulated Screwdriver,Phillips,0x5-2/3"
Tip Style
Phillips
Finish
Insulated
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
Features
Tip Style Group
Phillips
Handle Type
Power-Grip with Hanging Hole
Number of Pieces
1
Shank Material
Molybdenum-Vanadium Tempered Steel

Description

Insulated Screwdriver,Phillips,0x5-2/3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.