Insulated Screwdriver, Phillips 1"x7" Phillips #1
Mfr # VDE 2160 PH 1
Zoro # G9061617
product price: $8.79
/eaKey Features
Tip Size
#1
Tip Style
Phillips
Shank Length
80mm
Overall Length
180mm
Finish
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 2160 PH 1
Zoro #
G9061617
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
#1
Shank Length
80mm
Overall Length
180mm
Details
Item
Insulated Screwdriver,Phillips 1"x7"
Tip Style
Phillips
Finish
Insulated
Handle Material
Ergonomic 3-Component
Features
Handle Type
Power-Grip with Hanging Hole
Number of Pieces
1
Tip Style Group
Phillips
Shank Material
Molybdenum-Vanadium Tempered Steel
SAE or Metric
SAE
Description
Insulated Screwdriver,Phillips 1 In.x7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.