Zoro Homepage

Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2

  • Mfr # VDE 2160 PH 2

  • Zoro # G9061565


product price: $14.29
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
100mm
Overall Length
210mm
Finish
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2160 PH 2
Zoro #
G9061565
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
#2
Shank Length
100mm
Overall Length
210mm

Details

Item
Insulated Screwdriver,Phillips 2"x8-1/3"
Tip Style
Phillips
Finish
Insulated
Handle Material
Ergonomic 3-Component
Features
Number of Pieces
1
Handle Type
Power-Grip with Hanging Hole
Shank Material
Molybdenum-Vanadium Tempered Steel
SAE or Metric
SAE
Tip Style Group
Phillips

Description

Insulated Screwdriver,Phillips 2"x8-1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.