Insulated Screwdriver, Pozi 0x5-2/3" Pozidriv(R) #0

  • Mfr # VDE 2160 PZ 0

  • Zoro # G9061720


product price:  $11.39
/ea

Key Features

Tip Size
#0
Shank Length
60mm
Overall Length
145mm
Finish
Insulated
Handle Material
Ergonomic 3-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2160 PZ 0
Zoro #
G9061720
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
#0
Shank Length
60mm
Overall Length
145mm

Details

Item
Insulated Screwdriver,Pozi 0x5-2/3"
Tip Style
Pozidriv(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Shank Material
Molybdenum-Vanadium Tempered Steel
Features
Individually Tested, VDE Insulation up to 1000 V, Acc. to EN 60900/IEC60900, Fully Insulated Blade; Blade Tip to DIN ISO 8764-1PZ; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle
SAE or Metric
SAE
Handle Type
Power-Grip with Hanging Hole
Tip Style Group
Pozidriv(R)
Number of Pieces
1

Description

Insulated Screwdriver,Pozi 0x5-2/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.