Insulated Screwdriver, Pozi 4"x12-1/2" Pozidriv(R) #4

  • Mfr # VDE 2160 PZ 4

  • Zoro # G9061669


product price:  $30.19
/ea

Key Features

Tip Size
#4
Shank Length
200mm
Overall Length
320mm
Finish
Insulated
Handle Material
Ergonomic 3-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDE 2160 PZ 4
Zoro #
G9061669
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
#4
Shank Length
200mm
Overall Length
320mm

Details

Item
Insulated Screwdriver,Pozi 4"x12-1/2"
Tip Style
Pozidriv(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Features
Individually Tested, VDE Insulation up to 1000 V, Acc. to EN 60900/IEC60900, Fully Insulated Blade; Blade Tip to DIN ISO 8764-1PZ; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; For Cross-Slotted Head Screws M8 to M10
SAE or Metric
SAE
Tip Style Group
Pozidriv(R)
Handle Type
Power-Grip with Hanging Hole
Shank Material
Molybdenum-Vanadium Tempered Steel
Number of Pieces
1

Description

Insulated Screwdriver,Pozi 4"x12-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.