Insulated Screwdriver, Slotted, 6.5mm Slotted 6.5mm x 1.2mm
Mfr # VDE 2170 6,5
Zoro # G9061915
product price: $23.99
/eaKey Features
Tip Size
6.5mm x 1.2mm
Tip Style
Slotted
Shank Length
150mm
Overall Length
260mm
Finish
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 2170 6,5
Zoro #
G9061915
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
6.5mm x 1.2mm
Shank Length
150mm
Overall Length
260mm
Details
Item
Insulated Screwdriver,Slotted,6.5mm
Tip Style
Slotted
Finish
Insulated
Handle Material
Ergonomic 3-Component
Tip Style Group
Slotted
Features
Handle Type
Power-Grip with Hanging Hole
Number of Pieces
1
SAE or Metric
Metric
Shank Material
Molybdenum-Vanadium Tempered Steel
Description
Insulated Screwdriver,Slotted,6.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.