Zoro Homepage

Insulated Screwdriver, Slotted, 8mm Slotted 8mm x 1.2mm

  • Mfr # VDE 2170 8

  • Zoro # G9061851


product price: $14.19
/ea

Key Features

Tip Size
8mm x 1.2mm
Tip Style
Slotted
Shank Length
175mm
Overall Length
295mm
Finish
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2170 8
Zoro #
G9061851
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
8mm x 1.2mm
Shank Length
175mm
Overall Length
295mm

Details

Item
Insulated Screwdriver,Slotted,8mm
Tip Style
Slotted
Finish
Insulated
Handle Material
Ergonomic 3-Component
Tip Style Group
Slotted
Features
Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; Tip to DIN ISO 2380-1 Form A; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle
Number of Pieces
1
Handle Type
Power-Grip with Hanging Hole
SAE or Metric
Metric
Shank Material
Molybdenum-Vanadium Tempered Steel

Description

Insulated Screwdriver,Slotted,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.