
Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10
Mfr # VDE 2163 TX T10
Zoro # G9061757
product price:Â $17.99
/eaKey Features
Tip Size
T10
Tip Style
Torx(R)
Shank Length
60mm
Overall Length
145mm
Finish
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 2163 TX T10
Zoro #
G9061757
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
T10
Shank Length
60mm
Overall Length
145mm
Details
Item
Insulated Screwdriver,Torx T10x5-2/3"
Tip Style
Torx(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Shank Material
Molybdenum-Vanadium Tempered Steel
Handle Type
Power-Grip with Hanging Hole
Number of Pieces
1
SAE or Metric
SAE
Tip Style Group
Torx(R)
Features
Description
Insulated Screwdriver,Torx T10x5-2/3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.