Insulated Screwdriver, Torx T25x7" Torx(R) T25

  • Mfr # VDE 2163 TX T25

  • Zoro # G9061845


product price:  $18.29
/ea

Key Features

Tip Size
T25
Tip Style
Torx(R)
Shank Length
80mm
Overall Length
180mm
Finish
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDE 2163 TX T25
Zoro #
G9061845
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
T25
Shank Length
80mm
Overall Length
180mm

Details

Item
Insulated Screwdriver,Torx T25x7"
Tip Style
Torx(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Number of Pieces
1
Handle Type
Power-Grip with Hanging Hole
Shank Material
Molybdenum-Vanadium Tempered Steel
Tip Style Group
Torx(R)
Features
Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; Blade from GEDORE Molybdenum-Vanadium-Plus Tempered Steel; TORX = Reg. Trademark of Acument Intellectual Properties, LLC. USA; For Recessed TORX Head Screws M4.5 to M5
SAE or Metric
SAE

Description

Insulated Screwdriver,Torx T25x7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.