
Insulated Screwdriver, Torx T45x10-1/2" Torx(R) T45
Mfr # VDE 2163 TX T45
Zoro # G9061906
product price:Â $25.89
/eaKey Features
Tip Size
T45
Tip Style
Torx(R)
Shank Length
150mm
Overall Length
270mm
Finish
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 2163 TX T45
Zoro #
G9061906
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
T45
Shank Length
150mm
Overall Length
270mm
Details
Item
Insulated Screwdriver,Torx T45x10-1/2"
Tip Style
Torx(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Shank Material
Molybdenum-Vanadium Tempered Steel
SAE or Metric
SAE
Features
Tip Style Group
Torx(R)
Number of Pieces
1
Handle Type
Power-Grip with Hanging Hole
Description
Insulated Screwdriver,Torx T45x10-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.