Insulated Screwdriver, Torx T5x5-2/3" Torx(R) T5

  • Mfr # VDE 2163 TX T5

  • Zoro # G9061781


product price: $15.79
/ea

Key Features

Tip Size
T5
Tip Style
Torx(R)
Shank Length
60mm
Overall Length
145mm
Finish
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 2163 TX T5
Zoro #
G9061781
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
T5
Shank Length
60mm
Overall Length
145mm

Details

Item
Insulated Screwdriver,Torx T5x5-2/3"
Tip Style
Torx(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Tip Style Group
Torx(R)
Features
Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; Blade from GEDORE Molybdenum-Vanadium-Plus Tempered Steel; TORX = Reg. Trademark of Acument Intellectual Properties, LLC. USA; For Recessed TORX Head Screws M1.8
Number of Pieces
1
SAE or Metric
SAE
Handle Type
Power-Grip with Hanging Hole
Shank Material
Molybdenum-Vanadium Tempered Steel

Description

Insulated Screwdriver,Torx T5x5-2/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.