
Insulated Screwdriver, Torx T6x5-2/3" Torx(R) T6
Mfr # VDE 2163 TX T6
Zoro # G9061827
product price:Â $15.79
/eaKey Features
Tip Size
T6
Tip Style
Torx(R)
Shank Length
60mm
Overall Length
145mm
Finish
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VDE 2163 TX T6
Zoro #
G9061827
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
T6
Shank Length
60mm
Overall Length
145mm
Details
Item
Insulated Screwdriver,Torx T6x5-2/3"
Tip Style
Torx(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Shank Material
Molybdenum-Vanadium Tempered Steel
Tip Style Group
Torx(R)
SAE or Metric
SAE
Features
Number of Pieces
1
Handle Type
Power-Grip with Hanging Hole
Description
Insulated Screwdriver,Torx T6x5-2/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.