
Insulated Screwdriver, Torx T9x5-2/3" Torx(R) T9
Mfr # VDE 2163 TX T9
Zoro # G9061809
product price:Â $12.69
/eaKey Features
Tip Size
T9
Tip Style
Torx(R)
Shank Length
60mm
Overall Length
145mm
Finish
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 2163 TX T9
Zoro #
G9061809
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
T9
Shank Length
60mm
Overall Length
145mm
Details
Item
Insulated Screwdriver,Torx T9x5-2/3"
Tip Style
Torx(R)
Finish
Insulated
Handle Material
Ergonomic 3-Component
Features
Number of Pieces
1
SAE or Metric
SAE
Shank Material
Molybdenum-Vanadium Tempered Steel
Tip Style Group
Torx(R)
Handle Type
Power-Grip with Hanging Hole
Description
Insulated Screwdriver,Torx T9x5-2/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.