Zoro Homepage

Insulated Universal Pliers, 10"

  • Mfr # VDE 146 10

  • Zoro # G9058561


product price: $68.89
/ea

Key Features

Features
Gripping Pliers With Safety Box Joint and Finger Protection
Material
Chrome Vanadium Steel
Overall Length
250mm
Plier Item
VDE Universal Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 146 10
Zoro #
G9058561
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
250mm

Details

Features
Gripping Pliers With Safety Box Joint and Finger Protection
Material
Chrome Vanadium Steel
Plier Item
VDE Universal Pliers
Item
Insulated Universal Pliers,10"

Description

Insulated Universal Pliers,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.