Int. Circlip Pliers, 90 deg., 122-300mm
Mfr # 8000 J 51
Zoro # G9062980
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
575mm
Handle Type
Lockable Lever
Features
Finger Protection; Reinforced Safety Arms; Precision Machined, Oil Hardened and Annealed; Ratcheting Mechanism
Jaw Width
4-13/16"-11-7/8"
Insulated/Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000 J 51
Zoro #
G9062980
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
575mm
Jaw Width
4-13/16"-11-7/8"
Details
Item
Int. Circlip Pliers,90 deg.,122-300mm
Handle Type
Lockable Lever
Features
Finger Protection; Reinforced Safety Arms; Precision Machined, Oil Hardened and Annealed; Ratcheting Mechanism
Insulated/Uninsulated
Insulated
Finish
Zinc-Plated
Description
Int. Circlip Pliers,90 deg.,122-300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.