Zoro Homepage

Int. Circlip Pliers, 90 deg., 3/8"-1"

  • Mfr # 8000 JE 11

  • Zoro # G9062807


product price: $28.29
/ea

Key Features

Overall Length
129mm
Material
Chrome Vanadium Special Steel
Handle Type
Anti-Slip, Dipped
Features
Pressed-in Tips of Highly Wear-Resistant Roller Bearing Steel; Twisting-Impeding Tip Geometry; Screwed Joint Connection
Jaw Length
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000 JE 11
Zoro #
G9062807
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
129mm
Jaw Length
30mm
Jaw Width
3/8"-1"

Details

Item
Int. Circlip Pliers,90 deg.,3/8"-1"
Material
Chrome Vanadium Special Steel
Handle Type
Anti-Slip, Dipped
Features
Pressed-in Tips of Highly Wear-Resistant Roller Bearing Steel; Twisting-Impeding Tip Geometry; Screwed Joint Connection

Description

Int. Circlip Pliers,90 deg.,3/8"-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.