Int. Circlip Pliers, Straight, 252-400mm
Mfr # 8000 J 6
Zoro # G9063008
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
575mm
Handle Type
Lockable Lever
Features
Toothed Bracket Stops the Pliers Legs from Straddling Beyond the Permitted Working Area; Safe Working Even in Hidden Fitting Positions; Locking Pin can be Replaced; Precision Machined, Oil Hardened and Annealed; Ratcheting Mechanism; Handle Recesses
Jaw Width
9-15/16"-15-13/16"
Insulated/Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000 J 6
Zoro #
G9063008
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
575mm
Jaw Width
9-15/16"-15-13/16"
Details
Item
Int. Circlip Pliers,Straight,252-400mm
Handle Type
Lockable Lever
Features
Toothed Bracket Stops the Pliers Legs from Straddling Beyond the Permitted Working Area; Safe Working Even in Hidden Fitting Positions; Locking Pin can be Replaced; Precision Machined, Oil Hardened and Annealed; Ratcheting Mechanism; Handle Recesses
Insulated/Uninsulated
Insulated
Finish
Zinc-Plated
Description
Int. Circlip Pliers,Straight,252-400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.