Int Circlip Pliers, Straight, 3-3/8"-5.5", Features: Precision Machined, Oil Hardened and Annealed

  • Mfr # 8000 J 4

  • Zoro # G9062938


product price:  $51.99
/ea

Key Features

Overall Length
322mm
Material
Chrome Vanadium Special Hardened and Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed
Jaw Length
84.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000 J 4
Zoro #
G9062938
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
322mm
Jaw Length
84.5mm
Jaw Width
3-3/8"-5-1/2"

Details

Item
Int Circlip Pliers,Straight,3-3/8"-5.5"
Material
Chrome Vanadium Special Hardened and Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed

Description

Int Circlip Pliers,Straight,3-3/8"-5.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.