Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed
- Mfr # 8000 J 1
- Zoro # G9062755
product price:Â
$
25.99
/ea
Key Features
Overall Length
140 mm
Material
Chrome Vanadium Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed
Jaw Length
41mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000 J 1
- Zoro #
- G9062755
- UPC #
- -
- Country of Origin
- United States
- Item
- Int. Circlip Pliers,Straight,3/8"-1"
- Material
- Chrome Vanadium Tempered Steel
- Handle Type
- Dipped
- Features
- Precision Machined, Oil Hardened and Annealed
- Surface Finish
- Painted Black
- Non-Sparking
- No
- Hardening Process
- Oil hardened and tempered
- Standards
- DIN 5256 - Form C, REACH Compliant
- Joint Type
- Applied Joint
- Handle Design
- Immersion insulated
Dimensions
- Overall Length
- 140 mm
- Jaw Length
- 41mm
- Jaw Width
- 3/8"-1"
- Tip Dia.
- 1.3 mm
- For Shaft Dia.
- 3/8 to 1 in
- Overall Height
- 11 mm
- Overall Width
- 45 mm
Description
Int. Circlip Pliers,Straight,3/8"-1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.