Magnetic Tray, 240 X 140 mm
- Mfr # R19102000
- Zoro # G816585262
product price:Â
$
41.39
/ea
Key Features
Material
Stainless Steel
Overall Length
240 mm
Standards
Reach Compliant
Insulated
No
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R19102000
- Zoro #
- G816585262
- UPC #
- 04060833015479
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 240 mm
- Overall Width
- 250 mm
- Overall Height
- 46 mm
- Width
- 140 mm
- Length
- 150 mm
Details
- Item
- Magnetic Tray,240 X 140 mm
- Material
- Stainless Steel
- Standards
- Reach Compliant
- Insulated
- No
- Number of Pieces
- 1
Description
Magnetic Tray,240 X 140 mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.