Shop GEDORE
See all product information
Create Account
Measuring Edge Screws, Tool Set, 43 Pcs
- Mfr # R38003043
- Zoro # G316585021
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Reversible Arms Available
No
Insulated
No
Height
80 mm
Overall Width
272 mm
Overall Length
383 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R38003043
- Zoro #
- G316585021
- UPC #
- 04060833001908
- Country of Origin
- Taiwan, Province of China
- Item
- Measuring Edge Screws,Tool Set,43 Pcs
- Reversible Arms Available
- No
- Insulated
- No
- Standards
- Reach Compliant
- Number of Pieces
- 43
Dimensions
- Height
- 80 mm
- Overall Width
- 272 mm
- Overall Length
- 383 mm
Description
Measuring Edge Screws,Tool Set,43 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.