Zoro Homepage

Mechanics Pliers, 8", Jaw Length: 75.7mm

  • Mfr # 8136-200 JC

  • Zoro # G9063577


product price: $39.29
/ea

Key Features

Features
Acc. to Din ISO 5745, Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces, For Holding, Gripping and Bending
Handle Type
Dipped, Non-Slip
Jaw Width
3.7mm
Overall Length
200mm
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8136-200 JC
Zoro #
G9063577
UPC #
-
Country of Origin
Austria

Dimensions

Jaw Length
75.7mm
Jaw Width
3.7mm
Overall Length
200mm

Details

Features
Acc. to Din ISO 5745, Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces, For Holding, Gripping and Bending
Handle Type
Dipped, Non-Slip
Finish
Chrome plated
Item
Mechanics Pliers,8"

Description

Mechanics Pliers,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.