Zoro Homepage

Metric Crowfoot Wrench, 14mm Open End, Chrome Plated

  • Mfr # 3114 14

  • Zoro # G9062046


product price: $38.15
/ea

Key Features

Finish
Chrome Plated
Material
Vanadium Steel
Head Style
Open End
Socket Sizes
14mm
Overall Length
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114 14
Zoro #
G9062046
UPC #
-
Country of Origin
Germany

Dimensions

Socket Sizes
14mm
Overall Length
200mm

Details

Item
Crowfoot Wrench,14mm
Finish
Chrome Plated
Material
Vanadium Steel
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Crowfoot Wrench,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.