Zoro Homepage

Metric Crowfoot Wrench, 22mm Open End, Chrome Plated

  • Mfr # 3114 22

  • Zoro # G9062177


product price: $51.19
/ea

Key Features

Finish
Chrome Plated
Material
Vanadium Steel
Head Style
Open End
Socket Sizes
22mm
Overall Length
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114 22
Zoro #
G9062177
UPC #
-
Country of Origin
Germany

Dimensions

Socket Sizes
22mm
Overall Length
200mm

Details

Item
Crowfoot Wrench,22mm
Finish
Chrome Plated
Material
Vanadium Steel
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Crowfoot Wrench,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.