Shop GEDORE

Metric L-Shape Hex Key Hex Key, 8 mm Tip Size

  • Mfr # V 42 8

  • Zoro # G9057548


product price:  $25.89
/ea

Key Features

Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V 42 8
Zoro #
G9057548
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
8 mm
Handle Length
51mm
Arm Length
150mm
Arm-Length
150mm
Handle-Length
51mm
Width Across Flats
8 mm
Blade Length 2
51 mm
Long Arm Length
150 mm

Details

Item
Hex Key
Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Handle Material
Vanadium Steel
Blade Material
Vanadium Steel
Number of Ball Ends
0
Number of Tips
1
Key Shape
L-Shape
Tether Ready
No
Low Sparking Design
No
Cap Rotatable
No
Roll Protection
No
Handle Available
No
Standards
DIN ISO 2936, REACH Compliant
Impact Cap
No
Ball Head
No
Non-Magnetic
No
Type
Oil hardened
Unit-Tested
Yes

Description

Insulated Hex Allen Key,8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.