Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 56mmL
- Mfr # 4336
- Zoro # G023580890
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4336
- Zoro #
- G023580890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 56mm Length Durable Steel Drive - 4336, Hex Screwdriver Bit This 6mm hex screwdriver bit (SKU: 4336) is built for consistent fit and controlled driving with a 1/4in hex shank. The 56mm (2.2in) overall length offers a compact profile for day-to-day fastening tasks while maintaining stable engagement and handling. Made from High Speed Steel and heat treated, it combines high strength with durability and anti-corrosive properties. Permanently stamped size markings support faster identification and cleaner organization in a professional tool setup. Key Benefits 1/4in hex shank fits compatible bit holders and hex-drive tools. 6mm hex profile supports precise driving with stable fastener engagement. 56mm (2.2in) length balances access, control, and compact tool storage. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop conditions. Heat-treated design provides a tough exterior with strong inner core. Stamped size marking enables quick identification and improved tool organization. Manufactured to meet or exceed ANSI standards and designed for professional-grade use, this bit supports long-term reliability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.