Zoro Homepage

Metric L-Shape Hex Key Hex Key, 5 mm Tip Size

  • Mfr # V 42 5

  • Zoro # G9057575


product price: $17.49
/ea

Key Features

Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V 42 5
Zoro #
G9057575
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5 mm
Handle Length
48mm
Arm Length
140mm
Arm-Length
140mm
Handle-Length
48mm

Details

Item
Hex Key
Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Handle Material
Vanadium Steel
Blade Material
Vanadium Steel
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
1
Tether Ready
No

Description

Insulated Hex Allen Key,5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.