Metric Plain Ball Hex Key Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short

  • Mfr # 42 DKEL 1,5

  • Zoro # G7770905


product price: $5.59
/ea
Sold in multiples of 3 for $16.77

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 DKEL 1,5
Zoro #
G7770905
UPC #
04010886936801
Country of Origin
Sierra Leone

Dimensions

Tip Size
1.5 mm
Handle Length
19/32 in
Arm Length
3 1/2 in
Length Family
Long
Long Arm Length
3 1/2 in
Short Arm Length
19/64 in
Tip Size Code
1.5
Handle-Length
19/32"
Short-Arm-Length
19/64"
Long-Arm-Length
3-1/2"
Arm-Length
3-1/2"
Arm Length - Short
19/64 in
Arm Length - Long
3 1/2 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Color
Silver
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Working Angle
25 Degrees
Blade Material
Vanadium Steel
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Alloy Steel
Tether Style
Tether Capable
Non-Magnetic
No
Insulated
No
Number of Tips
2
End Shape
Hex
Tether Ready
No
Grip Style
Plain
Non-Sparking
No
Key Shape
L-Shape
Fastener Holding
No
Driver Material
Alloy Steel
Number of Ball Ends
2
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 1.5 mm, Long Arm Length 3 1/2 in, Short Arm Length 19/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.