Metric Plain Ball Hex Key Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short

  • Mfr # DT 2142 3

  • Zoro # G7770555


product price: $12.79
/ea

Key Features

Finish
Chromated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2142 3
Zoro #
G7770555
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
3 mm
Handle Length
3 1/8 in
Arm Length
5 29/32 in
Length Family
Long
Tip Size Code
3
Short Arm Length
3 47/64 in
Long Arm Length
5 63/64 in
Long-Arm-Length
5-63/64"
Handle-Length
3-1/8"
Arm-Length
5-29/32"
Short-Arm-Length
3-47/64"
Arm Length - Short
3 47/64 in
Arm Length - Long
5 63/64 in

Details

Item
Hex Key
Finish
Chromated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Blade Material
Chrome Vanadium Steel
Working Angle
25 Degrees
Handle Color
Black, Blue
Nonsparking
No
Handle Material
Plastic
Tether Style
Tether Capable
Fastener Holding
No
Driver Material
Alloy Steel
Key Shape
T-Shape
Insulated
No
Number of Ball Ends
1
Non-Sparking
No
Tether Ready
Yes
Grip Style
Cushion
Corrosion Resistant
No
Non-Magnetic
No
End Shape
Hex
Number of Tips
2
Handle Shape
Straight
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Series
V-Series, Journeyman, Gearwrench,

Description

Hex Key, Tip Size 3 mm, Long Arm Length 5 63/64 in, Short Arm Length 3 47/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.