Metric Plain Ball Hex Key Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short

  • Mfr # DT 2142 4

  • Zoro # G7770631


product price: $12.29
/ea

Key Features

Finish
Chromated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2142 4
Zoro #
G7770631
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
4 mm
Handle Length
3 1/8 in
Arm Length
5 29/32 in
Long Arm Length
5 63/64 in
Short Arm Length
3 47/64 in
Length Family
Long
Tip Size Code
4
Arm-Length
5-29/32"
Short-Arm-Length
3-47/64"
Long-Arm-Length
5-63/64"
Handle-Length
3-1/8"
Arm Length - Long
5 63/64 in
Arm Length - Short
3 47/64 in

Details

Item
Hex Key
Finish
Chromated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Color
Black, Blue
Working Angle
25 Degrees
Tether Capable
Tether Capable
Handle Material
Plastic
Nonsparking
No
Blade Material
Chrome Vanadium Steel
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Driver Material
Alloy Steel
Fastener Holding
No
Corrosion Resistant
No
Non-Magnetic
No
Number of Tips
2
Grip Style
Cushion
Insulated
No
Non-Sparking
No
End Shape
Hex
Tether Ready
Yes
Number of Ball Ends
1
Key Shape
T-Shape
Tether Status
Tether Ready
Series
V-Series, Journeyman, Gearwrench,
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight

Description

When you are working with small fasteners, the Gedore DT 2142 4 mm Ball Hex Key is the perfect tool to have on hand. It has a chrome vanadium steel blade and handle, which provides exceptional durability. The arm length of this hex key is 5 29/32 in., making it ideal for working in tight spaces. The ball shape allows you to access any position with ease. The tip size measures 4 mm and the hex key has a 5 63/64" long arm. Made of chrome vanadium steel, the handle offers exceptional durability and strength. If you want a hex key that will meet your demands, choose the Gedore DT 2142 4 mm Ball Hex Key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.