Metric Plain Ball Hex Key Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short

  • Mfr # DT 2142 5

  • Zoro # G7770561


product price: $13.09
/ea

Key Features

Finish
Chromated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2142 5
Zoro #
G7770561
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
5 mm
Arm Length
6 29/32 in
Handle Length
3 1/8 in
Tip Size Code
5
Length Family
Long
Short Arm Length
3 47/64 in
Long Arm Length
6 31/32 in
Handle-Length
3-1/8"
Short-Arm-Length
3-47/64"
Long-Arm-Length
6-31/32"
Arm-Length
6-29/32"
Arm Length - Long
6 31/32 in
Arm Length - Short
3 47/64 in

Details

Item
Hex Key
Finish
Chromated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Nonsparking
No
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Working Angle
25 Degrees
Blade Material
Chrome Vanadium Steel
Handle Color
Black, Blue
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Tether Style
Tether Capable
Non-Sparking
No
Number of Ball Ends
1
Tether Ready
Yes
Key Shape
T-Shape
Insulated
No
Corrosion Resistant
No
Non-Magnetic
No
End Shape
Hex
Driver Material
Alloy Steel
Grip Style
Cushion
Fastener Holding
No
Number of Tips
2
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Tether Ready
Series
V-Series, Journeyman, Gearwrench,
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 5 mm, Long Arm Length 6 31/32 in, Short Arm Length 3 47/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.