Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Ball Hex Key Hex Key, 6 mm Tip Size, 7 21/64 in Long, 3/4 in Short

  • Mfr # 42 DKEL 6

  • Zoro # G7771036


product price: $8.09
/ea

Key Features

Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 DKEL 6
Zoro #
G7771036
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
6 mm
Arm Length
7 1/4 in
Handle Length
3/4 in
Length Family
Long
Long Arm Length
7 21/64 in
Short Arm Length
3/4 in
Tip Size Code
6
Arm-Length
7-1/4"
Handle-Length
3/4"
Short-Arm-Length
3/4"
Long-Arm-Length
7-21/64"
Arm Length - Long
7 21/64 in
Arm Length - Short
3/4 in

Details

Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Working Angle
25 Degrees
Blade Material
Vanadium Steel
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Handle Color
Silver
Handle Material
Alloy Steel
Nonsparking
No
Tether Style
Tether Capable
Tether Ready
No
Key Shape
L-Shape
Non-Sparking
No
Grip Style
Plain
Non-Magnetic
No
End Shape
Hex
Driver Material
Alloy Steel
Number of Ball Ends
2
Number of Tips
2
Fastener Holding
No
Insulated
No
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 6 mm, Long Arm Length 7 21/64 in, Short Arm Length 3/4 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.